Shop All Automotive Polisher Accessories
3M
Polishing Pad, 5-1/4 In
Mfr # 92500
Zoro # G5168387
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Thickness 2 3/4 in
- Diameter 5 1/4 in
- Attachment Type Hook-and-Loop
- Application Paint Preparation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 92500
- Zoro # G5168387
- UPC # 00051135925003
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Diameter | 5 1/4 in |
Details
Material | Foam |
Thickness | 2 3/4 in |
Attachment Type | Hook-and-Loop |
Application | Paint Preparation |
Color | White |
Item | Polishing Pad |
For Use With | Finesse-it(TM) Trizact(TM) Paint Repair System |
Description
Polishing Pad, Diameter 5 1/4 in, Thickness 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 15-3/32x7-11/16x15-3/32 In (F7500)
- DONALDSON Air Filter, Primary Duralite, C085005 (C085005)
- COWLES PRODUCTS PROTEKTOTRIM FENDER TRIM, 7/16IN HALF ROUND, 20FT KIT, CHROME (37-530)
- ILC Replacement for Caterpillar 333-5930 Starter (WX-XFS5-7)
- 3M Buffing Pad, 3 In Diameter, PK500 (38287)
- 3M Detailing Diluter (37712)
- 3M Hook-and-Loop Disc Backup Pad, 3D, PK5 (02700)
- 3M Disc Pad Hub, 5" Dia. (45215)
- 3M Pad, Buffing, 9 In., Blended Wool (05704)
- 3M 3M 05705 Wool Polishing Pad - 9", Double-Sided (7100015449)
- ARMOR ALL Cleaning Cloth, Automotive Solvent Wipe, Multi-Surface Interior Cleaner, 30 ct Container Size (17497C)
- 3M Automotive Polisher Accessories