Shop All Floor Machine Pads
3M
Polishing Pad, 24 In, White, PK5
Mfr # 4100
Zoro # G7476481
product price: $69.19
/pk 5, $13.84/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 24 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4100
- Zoro # G7476481
- UPC # 50048011084881
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 24 in |
Size | 24" |
Pad/Brush Size | 24 in |
Diameter | 24 in |
Fits Machine Size | 24 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Polishing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary Floor Machine |
Color | White |
Center Hole | 3 3/4 in |
Sub-Category | Polishing Pads |
Shape | Round |
Color Family | White |
Features | Can Be Used to Polish Wood Floors, Spray Cleaning or Dry Buffing Soft Finishes (Using a Rotary Machine), For Use with Low-Speed Floor Machines on Many Types of Floors, Reduces the Number of Stripping and Recoating Events |
Thickness | 1 in |
Application | Buffing, Polishing |
Speed - Minimum | 175 RPM |
Product Type | Buffing Pad |
Speed - Maximum | 600 RPM |
Description
Polishing Pad, Color White, Diameter 24 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 24 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 24 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Buffing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Duraflex Pail 8 Qt. YELLOW (1126-YE)
- GLOBAL INDUSTRIAL Auto-Scrubber Neutral Floor Cleaner, 50 Pods/Tub, 4PK (641556)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.75 x 5.5, 42/Pack, PK8 (KCC 36734CT)
- BLACK & DECKER POWERSERIES(TM) PRO Cordless 2in1 Pet Vacuum (HCUA525JP)
- 3M Low-Speed Buffer Floor Pads, 17" Diameter, Red, PK5, 5PK (5100)
- 3M Buffing and Cleaning Pad, 19 In, Red, PK5 (5100)
- 3M Low-Speed Super Polishing Floor Pads 4100, 20" Diameter, White, PK5 (4100)
- 3M Scrubbing Pad, 32 In x 14 In, Blue, PK10 (5300-32x14)
- 3M Black Stripper Pad 7200, 24 in, PK5 (7200)
- 3M Cleaning Pad, 23 In, Blue, PK5 (5300)
- 3M Buffing and Cleaning Pad, 20 In, 3 3/4 in Center Hole, White, 5 Pack (4100)
- 3M Floor Machine Pads