Shop All Floor Machine Pads
3M
Polishing Pad, 20 In x 14 In, White, PK10
Mfr # 4100-20x14
Zoro # G2948111
product price: $82.49
/pk 10, $8.25/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 14 in x 20 in
- Pad/Brush Shape Rectangular
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4100-20x14
- Zoro # G2948111
- UPC # 00048011592602
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 20 in |
Size | 20" x 14" |
Overall Width | 14 in |
Overall Length | 20 in |
Fits Machine Size | 20 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Rectangular |
Material | Polyester |
Item | Polishing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Sub-Category | Polishing Pads |
Color | White |
Shape | Rectangular |
Color Family | White |
Application | Buffing, Polishing |
Features | Can Be Used to Polish Wood Floors, Spray Cleaning or Dry Buffing Soft Finishes (Using a Rotary Machine), For Use with Low-Speed Floor Machines on Many Types of Floors, Reduces the Number of Stripping and Recoating Events |
Thickness | 1 in |
Speed - Minimum | 175 RPM |
Product Type | Buffing Pad |
Speed - Maximum | 600 RPM |
Description
Polishing Pad, Color White, Diameter Not Applicable, Material Polyester, Product Type Buffing Pad, Overall Length 20 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Buffing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Single Post Paper Holder, Polished Chrome with White Porcelain (BT-PH1 26W)
- ZEP Formula 6556, Descaler Cleaner, PK4 (109324)
- SHEILA SHINE Stainless Steel Cleaner & Polish, 1gal Can, PK4 (SS128)
- VIKAN VIKAN Blue 24" Floor Squeegee (71603)
- 3M 3M„¢ 12" Buffing Pad, Red, 5 Per Case (61500044906)
- 3M Polishing Pad, Red, Shape Trapezoid, PK4 (86019)
- 3M Burnishing Pad, 21 In, Tan, PK5 (3400)
- 3M PAD FLRMACH AQ BUFF 20in. (3100-20)
- 3M Carpet Bonnet Pad, White, 15 in, PK5 (BONNET PAD)
- 3M Burnishing Pad, 20 In, Aqua, PK5 (3100)
- 3M Burnishing Pad, 20 In, Tan, PK5 (3400)
- 3M Floor Machine Pads