Shop All Floor Machine Pads
3M
Polishing Pad, 12 In, White, PK5
Mfr # 4100
Zoro # G7482693
original price:
$22.39
10% off
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 12 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 4100
- Zoro # G7482693
- UPC # 50048011084768
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 12 in |
Size | 12" |
Pad/Brush Size | 12 in |
Diameter | 12 in |
Fits Machine Size | 12 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Polishing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary Floor Machine |
Color | White |
Sub-Category | Polishing Pads |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | White |
Features | Can Be Used to Polish Wood Floors, Spray Cleaning or Dry Buffing Soft Finishes (Using a Rotary Machine), For Use with Low-Speed Floor Machines on Many Types of Floors, Reduces the Number of Stripping and Recoating Events |
Thickness | 1 in |
Application | Buffing, Polishing |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Product Type | Buffing Pad |
Description
Polishing Pad, Color White, Diameter 12 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 12 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 12 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Buffing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN Concentrated Odor Eliminator/Disinfectant, Lavender Scent, 5 gal Pail (CCC 911162-5G)
- WORLD ENTERPRISES Squirt Bottle 16 oz (60151)
- ROCK DOCTOR No Scent Granite Polish 18 oz Spray (35105)
- STOUT 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T4048B15)
- 3M 3M„¢ 10" Polishing Pad, White, 5 Per Case (61500045044)
- 3M Low-Speed Super Polishing Floor Pads, 17" Diameter, White, PK5, 5PK (4100)
- 3M Polishing Pad, 24 In, White, PK5 (4100)
- 3M Burnishing Pad, 21 In, White, PK5 (3300)
- 3M Stripping Pad, 20 In x 14 In, Black, PK10 (7300-20x14)
- 3M Preburnishing Pad, 12 In, Green/Amber, PK5 (5000)
- AMERICO Buffing Pads, 19" Diameter, Red, PK5 (404419)
- 3M Floor Machine Pads