Shop All Confined Space Entry Equipment
3M
Pole Hoist System, Green, 450lb Winch Cap.
Mfr # 8530253
Zoro # G001050315
Free Shipping & Returns
$4,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10 ft
- Weight Capacity 450 lb
- For Use With Pole Hoist System
- Color Green
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 8530253
- Zoro # G001050315
- UPC # 840779009183
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Overall Height | 10 ft |
Min. Arm Length | 6 ft |
Max. Arm Length | 10 ft |
Minimum Height | 6 ft |
Minimum Arm Length | 6 ft |
Maximum Arm Length | 10 ft |
Maximum Height | 10 ft |
Details
Weight Capacity | 450 lb |
For Use With | Pole Hoist System |
Color | Green |
Item | Pole Hoist System |
Material | Steel |
Winch Weight Capacity | 450 lb |
Brand and Series | DBI-SALA(R) |
Includes Winch | No |
Includes SRL | No |
Includes Winch/SRL Bracket | No |
Confined Space Component | Pole Hoist System |
Entry Orientation | Horizontal, Vertical |
Description
Pole Hoist System, Weight Capacity 450 lb, Overall Height 10 ft, Maximum Height 10 ft, Minimum Height 6 ft, Maximum Arm Length 10 ft, Minimum Arm Length 6 ft, Includes SRL No, Material Steel, Confined Space Component Pole Hoist System, Entry Orientation Horizontal, Vertical, For Use With Pole Hoist System, Color Green, Includes Winch No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Half Facepiece Disposable Respirators 5000 Series, With Filters, Med (50051138215731)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT23)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, 2XL (10017262)
- DMM Carabiners ULTRA O Locksafe Color Coded 3pk (Red Green Blue) (35419)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M DBI-SALA Advanced Floor Mount Sleeve Davit Base (8518347)
- VESTIL MAN HOLE GUARD RAIL UP TO 32" (MHGR-32)
- ALLEGRO INDUSTRIES Lay Flat Ducting, 16/20 in., 500 ft. (9600-500)
- HONEYWELL MILLER DuraHoist Vehicle Hitch Mount Sleeve (DH-12/)
- 3M DBI-SALA Advanced Manhole Collar Davit Base (8510163)
- 3M Fall Protection