Shop All Confined Space Entry Equipment
3M
Pole Hoist System, 7 ft Arm Length
Mfr # 8301114
Zoro # G701050349
product price: $8,297.99
/ea
Free Shipping & Returns
$8,297.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Winch Cable Material Steel
- Winch Cable Length 60 ft
- Material Steel
- For Use With Pole Hoist System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8301114
- Zoro # G701050349
- UPC # 840779197149
- Country of Origin China
- Category Confined Space Entry Equipment
Dimensions
Winch Cable Length | 60 ft |
Overall Height | 7 ft |
Max. Arm Length | 7 ft |
Min. Arm Length | 4 ft |
Maximum Arm Length | 7 ft |
Minimum Arm Length | 4 ft |
Maximum Height | 7 ft |
Minimum Height | 4 ft |
Details
Color | Green |
Winch Cable Material | Steel |
Material | Steel |
For Use With | Pole Hoist System |
Item | Pole Hoist System |
Includes SRL | No |
Confined Space Component | Pole Hoist System |
Includes Winch | Yes |
Includes Winch/SRL Bracket | Yes |
System Includes | Winch, Winch Bag |
Entry Orientation | Horizontal, Vertical |
Description
Pole Hoist System, Overall Height 7 ft, Maximum Height 7 ft, Minimum Height 4 ft, Maximum Arm Length 7 ft, Minimum Arm Length 4 ft, Includes SRL No, Material Steel, Confined Space Component Pole Hoist System, Entry Orientation Horizontal, Vertical, For Use With Pole Hoist System, Color Green, Includes Winch Yes, System Includes Winch, Winch Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 95, E Width (420092BLK095)
- MCR SAFETY Industry Grade Cowhide Leather, XL, PK12 (1930XL)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (96731L)
- SKECHERS Athletic Work Shoes, 8-1/2, M, Gray, PR (76601 BKGY SIZE 8.5)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M Tripod Mounting Base Bracket (8008005)
- ALLEGRO INDUSTRIES Lay Flat Ducting, 16/20 in., 500 ft. (9600-500)
- SUPERIOR SMOKE Electric Blower, 110V (5EO)
- HEPACART Wire Placing Tool, Cabling Acc Point Ext (CAPEXT)
- HONEYWELL MILLER Two-Piece Adjustable Upper Mast, 5in. (DH-23/)
- HONEYWELL MILLER Hoist Wall Mount Sleeve, Steel (DH-8ZP/)
- 3M Fall Protection