Shop All Abrasive Pads & Sponges
3M
PN02601 SOFTBACK SANDING SPONGE ULTRAFIN, 20PK
Mfr # 7000000592
Zoro # G112340008
product price: $98.25
/pk 20, $4.91/ea
Free Shipping & Returns
$98.25
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
- Brand 3M
- MFR # 7000000592
- Zoro # G112340008
- Country of Origin United Kingdom
- Category Abrasive Pads & Sponges
Description
3MTM Softback Sanding Sponge sands hard-to-reach areas on cars, trucks and vans such as around headlight openings, door handles, door jambs and other locations. The soft, flexible foam backing conforms to virtually any profile or shape on a vehicle. These sponges are coated with long-lasting aluminum oxide abrasive. FLEXIBLE: Access hard-to-reach areas with flexible, soft foam backing that molds to unique contoursHAND SANDING: Perfect for hand sanding, precision work and detail workWET OR DRY: Can be used wet to help reduce loadingCUTS FAST: Aluminum oxide abrasive cuts fast and offers long lifeVERSATILE: Sanding sponges work on a variety of surface materials, including metal, fiberglass, paint, primer, and plastic
Documents & Resources
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
- PFERD 2" x 3" Type 18R Plug, 5/8-11 Thd. - A 16 PSF (61936)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4-20 Shank, 80G (12242)
- PFERD 5/16" POLICAP® Cone Head - Tapered - 1/4" Shank (42001)
- NORTON ABRASIVES Quick Change Disc, 5 In, 36 Grit (66254468386)
- 3M Sanding Sponge, Medium, 3 3/4"L, PK6 (CP002-6P-CC)
- 3M Sanding Hand Pad, Diamond, M125, PK10 (7000045665)
- 3M 3M™ Scotch Brite 96 General Purpose Scouring Pads, 6 X 9 (50048011082931)
- 3M Burnishing Pad, 20", Natural White, PK5 (3300N 301)
- 3M Paddle Assembly 06635, 1/pk (06635)
- 3M Contour Sanding Sponge, 5 1/2" L, 4 1/2" W (904-ESF)
- ELITE Floor Maintenance Pad 4-5/8In X 10In Other Abrasive, 20PK (662610 59413)
- 3M Abrasive Pads & Sponges