Shop All Wall Repair Patching
3M
Plus Body Filler, 276 ml, Cartridge, Blue, Green
Mfr # 05863
Zoro # G6772348
product price: $164.99
/pk 6, $27.50/ea
Free Shipping & Returns
$164.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Cartridge
- Size 276 ml
- Color Blue, Green
- Dry Time 20 min.
- Application Repairs Dents, Dings and gouges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 05863
- Zoro # G6772348
- UPC # 00051131058637
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 276 ml |
Details
Item | Plus Body Filler |
Container Type | Cartridge |
Color | Blue, Green |
Dry Time | 20 min. |
Application | Repairs Dents, Dings and gouges |
Base Type | Polyester Resin with Styrene Monomer/Benzoyl Peroxide |
For Use With | Cream Hardener |
Description
Plus Body Filler for DMS,276 mL,PK6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED ADHESIVE TECHNOLOGIES Advanced Adhesive Technologies AAT-390 4G Marine and Exterior Carpet Adhesive - 4 Gallon (AAT-390 4G)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-1" X 60YD)
- 3M 3M„¢ VentureTape, HVAC Aluminum Foil Insulation Tape, 2 IN x 50 Yards (7100043755)
- HENRY Elastomeric Roof Coating, 1 gal, Pail, White (HE587046)
- 3M Short Strand Reinforced Filler PK4 (01160)
- 3M 3M 05801 Lightweight Body Filler - Gallon (7000045748)
- 3M Fast Cure Glass Urethane, 10.5 fl. oz, Cartridge, Black (08690)
- 3M Joint Compound, 32 oz, Tub (LHR-32-BB)
- 3M Marine Premium Filler, 1 qt, Can (46005)
- 3M Quick Grip Filler, 1 gal, Can, Tan (33181)
- HENRY Roofing Base Coating & Sealant, 5 gal, Pail, Gray (PG294073)
- 3M Wall Repair Patching