Shop All Wall Repair Patching
3M
Plus Body Filler, 1 gal, Can, Gold
Mfr # 01131
Zoro # G6771742
product price: $407.99
/pk 4, $102.00/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Can
- Size 1 gal
- Color Gold
- Dry Time 20 min.
- Application Fills Dents, Dings and Gouges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 01131
- Zoro # G6771742
- UPC # 00051593011317
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 1 gal |
Details
Item | Plus Body Filler |
Container Type | Can |
Color | Gold |
Dry Time | 20 min. |
Application | Fills Dents, Dings and Gouges |
Base Type | Polyester Resin with Styrene Monomer/Benzoyl Peroxide |
For Use With | Cream Hardener |
Description
Plus Body Filler,1 gal.,PK4, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Contact Cement, 30NF Series, Clear, 5 gal, Pail (21182)
- TAPECASE Surface Protect Tape, Clear, 2 In x 600 Ft (15C703)
- 3M Quick Fix Adhesive Kit, 32 oz, Non-Aerosol Can, 6 PK (38984)
- 3M Contact Cement, HoldFast 70 Series, Red, 5 gal, Can (70)
- 3M Fibrgls Repr Kt 1 Qt (422)
- 3M Patch Plus Primer, 88.7 ml, Tube (SHR-3-AIO)
- 3M Plus Body Filler, 276 ml, Cartridge, Blue, Green (05863)
- 3M 12Oz Wall Rep Compound (LHR-12-BB)
- 3M Marine Repair Filler, 1 gal, Can, Grayish Brown, Marine High Strength (00051131460140)
- 3M Joint Compound, 32 oz, Tub (LHR-32-BB)
- DAP Wallboard Joint Compound, 3 lb, Tub, White, Wallboard (10100)
- 3M Wall Repair Patching