Shop All Two-Part Adhesive Applicator Parts
3M
Plunger, Black, 1:1, 2:1 Mixing Ratio
Mfr # EPX PLNGR
Zoro # G5779157
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Dispensing and Mixing Two-Component Epoxy
- Mixing Ratio 1:1, 2:1
- Material Ceramic
- For Use With EPX Plus II Applicator
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # EPX PLNGR
- Zoro # G5779157
- UPC # 00076308896867
- Country of Origin China
- Category Two-Part Adhesive Applicator Parts
Details
Item | Plunger |
Application | For Dispensing and Mixing Two-Component Epoxy |
Mixing Ratio | 1:1, 2:1 |
Material | Ceramic |
For Use With | EPX Plus II Applicator |
Color | Black |
Type | Dual Manual |
Characteristics | Durable, Lightweight |
Compatible Mfr Part Number | EPX Plus II |
Sub-Brand | Scotch-Weld |
Product Type | Plunger |
Features | Durable, Finely Grooved Drive-Track, Lightweight |
Series | EPX |
Description
Plunger, Color Black, For Use With EPX Plus II Applicator, Material Ceramic, Product Type Plunger, Mixing Ratio 1:1, 2:1, Series EPX, Compatible Mfr Part Number EPX Plus II, Features Durable, Finely Grooved Drive-Track, Lightweight, Sub-Brand Scotch-Weld
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Sealing Cement Can, Brown (AC5-A)
- PERMATEX Permatex Automotive High Strength Threadlocker Red 6ml Tube, Carded (27100)
- DEVCON Epoxy Adhesive, 10720 Series, Gray, Pail, 5:01 Mix Ratio, 16 hr Functional Cure (10720)
- EVERCOAT Glaz&Spot Putty 13Oz (105065)
- 3M EPX Mix Nozzle Helical, For 48.5/50mL (EPX NOZ 9178)
- 3M Mixing Nozzle, Green, 1:1, 2:1 Mixing Ratio (EPX NOZ 9171)
- 3M Mixing Nozzle, Green, 10:01 Mixing Ratio, 36 PK (NOZZLE)
- 3M Mixing Nozzle, Gold, 1:1, 2:1 Mixing Ratio, 6 PK (08193)
- 3M Mixing Nozzle, EPX, 3 5/8 in Long, For 1;1 / 2:1 Mixing Ratios (7100104991)
- 3M Tip, For Use With 3M Scotch-Weld PUR Applicator Gold, Pack of 3 (PUR Adhesive Applicator)
- 3M Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, Plastic (87982)
- 3M Two-Part Adhesive Applicator Parts