Shop All Quick Connect Fittings
3M
Plug, 3/8" Body Size, 1/4" MPT
Mfr # W-3252-2
Zoro # G5015853
original price:
$37.68
6% off
new price: $35.15
/ea
$35.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interchange Type Industrial Interchange
- Max. Flow 100 CFM, 50 CFM
- Type Plug
- Special Features Low Pressure
- Valve Design Air Regulating Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # W-3252-2
- Zoro # G5015853
- UPC # 50051138214932
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Length | 3 in |
Details
Item | Plug,3/8" Body Size,1/4" MPT |
Interchange Type | Industrial Interchange |
Max. Flow | 100 CFM, 50 CFM |
Type | Plug |
Special Features | Low Pressure |
Valve Design | Air Regulating Valve |
Color | Metal |
Description
Plug,3/8 In. Body Size,1/4 In. MPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1120,140 Teeth (W-1120)
- IGUS Flanged Bearing, 5/8 IDx1 In L, PK5 (RFI-1012-16)
- BVA HYDRAULICS Hand Pump 2 Speed S/A 67 Cu In Steel 100 (P1201)
- VICKERS Gear Pump, Displace 0.66, GPM 8.9, Right (26004-RZG)
- DIXON Female GHT Swivel x MNPT, 1/4" (5041204C)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT, PK 6 (CPHS441-D6)
- PRIMEFIT 1/2" to 3/8" Male NPT Straight Union (PC1238M)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 x 3/8 in, Quick-Connect x MNPT, Brass (2FM3-B)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B22E)
- MILTON T Style Plug, 1/4" FNPT, PK10 (784)
- MILTON T Style Automotive Plug, 1/4" FNPT, PK2 (S-784)
- 3M Quick Connect Fittings