Shop All Quick Connect Fittings
3M
Plug, 1/4" Body Size, 1/4" FPT, Quick Connect Air Coupling Material: Brass
Mfr # W-3279-2
Zoro # G5015689
product price: $44.99
/ea
$44.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Product Grouping Quick Coupler Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # W-3279-2
- Zoro # G5015689
- UPC # 00051138289874
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Details
Quick Connect Air Coupling Material | Brass |
Quick Connect Air Coupling Interchange Type | Industrial |
Quick Connect Air Coupling Product Grouping | Quick Coupler Body |
Item | Plug,1/4" Body Size,1/4" FPT |
Description
Plug,1/4 In. Body Size,1/4 In. FPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting (NCDMB150-0900)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 3/8in. (PCR16-6-6-SS)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (521811000)
- FOSTER Socket, 1/4\u0022 210 Series, 1/4\u0022FPT (210M-3003)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 100 (CPH441-100K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Coupler and Plug (CPH441 & CH440) (CKH4)
- DIXON PD Series, MNPT 1/4", Coupler 1/8" (1PDM2)
- INTERSTATE PNEUMATICS 3/8 Inch x 1/4 Inch FPT Auto Steel Coupler Reducer - Silver, PK 50 (CA640Z-50K)
- LIGHTHOUSE 615-8 0.25 x 0.5 in. Reusable Hose End (LI326469)
- FOSTER Steel Plug, 1/2\u0022x1/4\u0022MPT (50-5)
- 3M Quick Connect Fittings