Shop All Plastic Sheets
3M
Plastic Shting /w 388N YelLw Mskg Tp 067
Mfr # 06724
Zoro # G0389810
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.877m
- Material Plastic
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06724
- Zoro # G0389810
- UPC # 00051131067240
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 4.877m |
Length | 106.68m |
Details
Item | Plastic Sheeting |
Material | Plastic |
Color | Clear |
Description
Plastic Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-207)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-229)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In, 50 Ft. (ZUSA-RC-1758)
- VISUAL WORKPLACE Vinyl-Sapphire, 16"X 50 (20-1600-1650-608)
- 3M Prm Plastic Shting /w 233+grn Mskg Tp 06 (06728)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 24 X 24 (SPLEXICL.125-24X24)
- ZORO SELECT White PTFE Film Stock 60" L x 12" W x 0.015" Thick (G15-15F-12X5)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.062 Thick, 24 X 48 (SPVCGY.062-24X48)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.375" Thick (BULK-PS-PC-615)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 3/32" Thick (BULK-PS-PS-568)
- USA INDUSTRIALS PTFE Plastic Sheet 24" L x 12" W x 1/16" Thick (BULK-PS-PTFE-674)
- 3M Plastic Sheets