Shop All Automotive Wax
This Product is Discontinued
3M
Plastic Cleaner (Discontinued)
Mfr # 39017
Zoro # G1785813
This Product is Discontinued
Key Features
- Container Type Bottle
- Appearance Thick Liquid
- pH 7.5
- Container Size 8 fl oz
- Type Compound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 39017
- Zoro # G1785813
- UPC # 00051131390171
- Country of Origin United States
- Category Automotive Wax
Dimensions
Container Size | 8 fl oz |
Details
Item | Plastic Cleaner |
Container Type | Bottle |
Appearance | Thick Liquid |
pH | 7.5 |
Type | Compound |
VOC Content | Less Than 15% |
Color | Brown |
For Use With | Vehicle Paint Surfaces |
Removes | Fine Scratches, Haze, Yellowing |
Features | Can be applied by Hand or by Machine, Improve Nighttime Driving Visibility, Removes Fine Scratches, Stains, Haze and Minor Yellowing from Automotive Plastic Lenses, Quarter-Size Drop Cleans 1 to 2 Sq. Ft. |
Specific Gravity | 1.20 |
VOC Content Weight Percentage | 15.2 % |
Cleaner Type | Headlight Lens Cleaners |
Maximum pH Level | 8.5 |
Use Location | Interior |
Base Type | Solvent |
VOC Content Weight | 213 g/L |
Compatible Surface Material | Plastic |
Product Form | Liquid |
Minimum pH Level | 7.5 |
Series | Lens & Hard Plastic Cleaner |
Description
Plastic Cleaner, Cleaner Type Headlight Lens Cleaners, Base Type Solvent, Product Form Liquid, Container Type Bottle, Container Size 8 fl oz, Use Location Interior, Compatible Surface Material Plastic, Color Brown, Includes -, VOC Content Weight Percentage 15.2 Percent, Minimum pH Level 7.5, Maximum pH Level 8.5, Removes Fine Scratches, Haze, Yellowing
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.