3M

Plastic Adhesive, 826 Series, Amber, 32 oz, Can (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Construction Adhesives

Key Features

  • Type Best for Nitrile and Plastic Films
  • Color Amber
  • Container Size 32 oz
  • Container Type Can
  • Materials Bonded Leather, Plastic, Rubber, Vinyl
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 32 oz
Size 32 oz
Container Size and Type 32 oz Can
Container Size Range Over 16.1 oz
Container Size - Adhesives 32.0 oz

Description

Contact Cement, Color Amber, Container Size 32 oz, Container Type Can, Maximum Operating Temperature 300 Degrees F, Series 826, Working Time 5 min, For Fluid Type Water, For Material Type Butyl, Leather, Neoprene, Nitrile Rubber, Plastic, Rubber, Vinyl, Resistance Properties High-Temperature Resistant, Water Resistant, VOC Content 740 g/L, Maximum Application Temperature 230 Degrees F, Maximum Viscosity 1,250 cps

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products