Shop All Construction Adhesives
3M
Plastic Adhesive, 1099 Series, Tan, 1 qt, Can
Mfr # 1099
Zoro # G1872753
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Best for Nitrile, Medium Viscosity, Fast Dry
- Color Tan
- Container Size 1 qt
- Container Type Can
- Materials Bonded Fabric, Foam, Plastic, Vinyls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1099
- Zoro # G1872753
- UPC # 00021200198113
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 1 qt |
Container Size Range | 10.6 fl oz to 64 fl oz |
Container Size - Adhesives | 1 qt |
Description
Construction Adhesive, Adhesive Color Tan, Application Method Brush On, Pump, Roll On, Spray On, Chemical Base Nitrile Rubber, Container Size 1 qt, Container Type Can, Features Flexible Bond, High Performance, Quick Drying, Sprayable, Interior/Exterior Interior Only, Working Time 40 min, VOC Content Weight Percentage 69 Percent, Water Resistance Water-Resistant, VOC Content Weight 20 g/L, Low Odor No, Materials Bonded Fabric, Foam, Plastic, Shear Strength 1,306 psi, Solvent-Free No, Series 1099
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cement, Low VOC, 8 oz., Clear (30821)
- DUCK BRAND Duck Tape Beige 5Yd (285435)
- DOW Electrical Sealant, 10.1 oz, Cartridge, White, Polydimethylsiloxane Base (99180508)
- TAPE LOGIC Tape Logic® Economy Strapping Tape Dispenser, 1", Gray, 1/Each (TDPL1)
- 3M Foam Adhesive, 100NF Series, Lavender, 5 gal, Pail (100)
- 3M Window-Weld Super Fast Urethane, Black, 10.5 Fl. Oz Cartridge (MMM8609)
- 3M Plastic Adhesive, 4475 Series, clear, 1 qt, Can (4475)
- 3M Super Weatherstrip and Gasket Adhesive, 5 fl oz, Tube, Black, Neoprene Rubber Base (08008)
- 3M Wind Tape Adhesion Promoter, 473ML (7100248404)
- 3M Contact Cement, Blue, 12 PK (560)
- RECTORSEAL Rectorseal 462009 Pipe Repair Kit (462009)
- 3M Construction Adhesives