Shop All Pipe Cements & Primers
3M
Pipe Primer, 64 oz., PK4
Mfr # 42768
Zoro # G4018631
product price: $428.99
/pk 4, $107.25/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Oz.) 128 oz
- Color Black
- Size 1 gal
- Standards RoHS 2011/65/EU Compliant
- Cured Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 42768
- Zoro # G4018631
- UPC # 00054007427681
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 128 oz |
Size | 1 gal |
Container Size | 1 gal |
Container Size and Type | 1 gal |
Container Size Range | 0.5 gal to 5 gal |
Details
Color | Black |
Item | Pipe Primer |
Standards | RoHS 2011/65/EU Compliant |
Cured Color | Black |
Dry Time | 15 min. |
Minimum Performance Temperature | 221 Degrees F |
Flash Point (F) | -14 Degrees F (-26 Degrees C) |
Color Family | Black |
Flash Point | -14 Degrees F (-26 Degrees C) |
Description
Pipe Primer, Container Size 1 gal, Cured Color Black, Flash Point (F) -14 Degrees F (-26 Degrees C), Standards RoHS 2011/65/EU Compliant, Dry Time 15 min., Minimum Performance Temperature 221 Degrees F, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Epoxy Adhesive, Clear, 5 gal, Pail (3817)
- OX TOOLS Pro Standard Dripless Caulk Gun 10oz, 7:1 Thrust Ratio (OX-P041810)
- GE Caulk, 10.1 oz, Cartridge, White, Siliconized Acrylic Base (MAP210WT)
- TITEBOND Acoustical Smoke & Sound Caulk, 28 oz, Cartridge, White, Acrylic Base (2892)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC Pint (13998)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC 1/2 Pint (13999)
- BLACK SWAN ABS Cement (Black)-Medium Bodied 1/4 pt. (07260)
- ZORO SELECT CPVC Cement, 8 oz. Size, Yellow (86238)
- BLUE MONSTER Blue Pvc Cement 1/2 Pt (76032)
- CHRISTYS Primer, Purple, 16 oz. (RH-PURP-PT-12)
- EZ WELD Pipe Cement, 16 fl oz, Clear (EZ30503N)
- 3M Pipe Cements & Primers