Shop All Pneumatic Parts
3M
pin, 1/8in x 1in 87158, 1/pk
Mfr # 87158
Zoro # G5143323
product price: $9.75
/ea
Sold in multiples of 2 for $19.50
$19.50
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 87158
- Zoro # G5143323
- UPC # 00051125871587
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | pin,1/8in x 1in 87158,1/pk |
Description
pin,1/8in x 1in 87158,1/pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 48" Outside Length, 2/3" Top Width, 1 Ribs (B45/5L480)
- RULAND Shaft Collar, Clamp, 1Pc, 17mm, Steel (MCL-17-F)
- BESTORQ 180J8 Micro V Belt, 18 in Pitch Length, 0.736 in Top Width, 8 Ribs (180J8)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X04S)
- 3M D-Washer A0080, .4 Thick, 1/pk (A0080)
- 3M Compression Spring 06614, 1/pk (06614)
- 3M Woodruff Key A0041, 1/pk (28114)
- 3M Random Orbital Sander Air Line Extension, 3/8inx4ft, 1/pk (20209)
- 3M Orbital Sander Lever A1353, 1/pk (28165)
- 3M Tracking Arm Mount 30620, 1 Per Poly Bag (30620)
- FESTO Mounting Bracket HR-D-MINI (HR-D-MINI)
- 3M Compressor, Air Tank & Pneumatic Tool Parts