Shop All Automotive Sealers
3M
Pillar Foam, NVH
Mfr # 08458
Zoro # G0440246
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Nozzles
- Standards 29 CFR 1910.1200, ANSI, EU REACH, EU RoHS, EU RoHS Phthalates, OSHA
- Dwell Time (Minutes) 1 min
- Container Size (ml) 200 mL
- Work Time (Minutes) 5 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 08458
- Zoro # G0440246
- UPC # 00051135084588
- Country of Origin United States
- Category Automotive Sealers
Dimensions
Container Size (ml) | 200 mL |
Container Size | 6.76 fl oz |
Details
Includes | (2) Nozzles |
Standards | 29 CFR 1910.1200, ANSI, EU REACH, EU RoHS, EU RoHS Phthalates, OSHA |
Dwell Time (Minutes) | 1 min |
Work Time (Minutes) | 5 min |
Case Quantity | 6 |
Item | Pillar Foam |
Type | 2 Part Urethane |
Cure Time (Minutes) | 60 min |
Product Type | Foam Filler |
Working Time | 1 min |
Full Cure Time | 30 min |
Number of Components | Two-Part System |
Flash Point | 390 Degrees F |
Base Type | Urethane |
Compatible Surface Material | Metal |
Container Type | Dual-Cartridge |
Color | Brown |
Description
Pillar Foam, Product Type Foam Filler, Base Type Urethane, Color Brown, Compatible Surface Material Metal, Working Time 1 min, Full Cure Time 30 min, Container Size 6.76 fl oz, Container Type Dual-Cartridge, Includes (2) Nozzles, Number of Components Two-Part System, Standards 29 CFR 1910.1200, ANSI, EU REACH, EU RoHS, EU RoHS Phthalates, OSHA, Flash Point 390 Degrees F, VOC Content Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Ball Hone, 1-1/4" (7011-8)
- CRC 3.3 oz Di-Electric Grease Tube Opaque White (02085)
- MARETRON Micro Termination Resistor (Male) (TR-CM)
- ROADPRO Standard Series Mirror Mount, 3ft. (RP-83B)
- 3M MSP, Seam Sealer, 310 mL, PK6 (08369)
- 3M Seam Sealer, 1/10 Gal Cartridge (08405)
- 3M Flexible Foam, NVH (08463)
- 3M Round Ribbon, Sealer, 3/8"x 15ft., PK12 (08612)
- 3M Autobody Sealant, Clear, 5 oz., PK6 (08302)
- 3M Round Ribbon, Sealer, 1/4" x 15ft., PK12 (08610)
- 3M Urethane Seam Sealer, Beige, 310mL (08365)
- 3M Automotive Sealants & Stop-Leaks