Shop All Wire Disconnects
3M
Piggyback Disconnect, Blu, 16-14AWG, PK1000
Mfr # MVU14-250DMFK-A
Zoro # G5874757
product price: $450.99
/pk 1000, $0.45/ea
Free Shipping & Returns
$450.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVU14-250DMFK-A
- Zoro # G5874757
- UPC # 00051138980733
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.87 in |
Barrel Inside Dia. | 0.09 in |
Mates with Female Width | 0.25 in |
Maximum Insulation Outer Diameter | 0.17 in |
Minimum Conductor Size | 16 AWG |
Mates with Male Tab Width (W') | 0.25 in |
Barrel Length | 0.23 in |
Connection Width | 0.25 in |
Maximum Conductor Size | 14 AWG |
Pad Width | 0.25 in |
Bullet Diameter | 0.156 in |
Barrel Inside Diameter | 0.09 in |
Description
Piggyback Disconnect, Insulation Color Blue, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 0.87 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0AA40-0AA0)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A12N12PP)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, Insulated (074-01-089)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PBXD6)
- 3M Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100 (MU14-250DF/FLAGX)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-250Q)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MVU18-187DMX)
- 3M Female Flag Discon, Bare, 22-18AWG, PK1000 (MU18-250DF/FLAGK)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-187Q)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- 3M Male Disconnect, Red, 22-18AWG, PK50 (MNU18-250DMIX)
- 3M Wire Disconnects