Shop All Adhesive Hooks
3M
Picture Hang Strips Med
Mfr # 17204ES
Zoro # G7750142
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 17204ES
- Zoro # G7750142
- UPC # 51131949270
- Country of Origin United States
- Category Adhesive Hooks
Dimensions
Width | 0.75 in |
Details
Hook Item | Medium Picture Hanging Strips |
Color | White |
Description
Command Picture Hanging Strips make decorating quick and easy. One click tells you Picture Hanging Strips are locked in and holding tight. Best of all, when you are ready to take down or move your pictures, they come off leaving no wall damage, cracked plaster or sticky residue. Command Picture Hanging Strips come in three sizes: Small strips hold most 8 x 10 frames, medium strips hold most 18 x 24 frames and large strips hold most 24 x 36 frames. Also available are Command Frame Stabilizer Strips which keep picture frames level even if hung by nails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Compact Combination Laptop Lock, 6 ft. Steel Cable (IVR64670)
- PEMKO 1 7/8 in W x 2 9/16 in H Clear Anodized Continuous Hinge (CHS83)
- GLOBAL DOOR CONTROLS Concealed Security Bolt - Satin Chrome Finish (GH-UL831-US26D)
- DELTANA Heavy Duty Casement Stay Adjuster Black 12" (CSA12HD19)
- 3M Command Bath Hook (17600B-ES)
- 3M Double Hook Bn 4Lb (17036BN-ES)
- 3M Wire Hooks Sml Valpak (17067-9ES)
- 3M Clip Spring Adhesive 3M (17005-ES)
- 3M Deco Clip Clr Command (17026CLR-ES)
- 3M Double Hook Blk 4Lb (17036MB-ES)
- 3M Adhesive Hooks