Shop All Monitor Privacy & Antiglare Filters
3M
PF240W9 Privacy Filter for Widescreen Desktop LCD Monitor 240, Black
Mfr # MMMPF240W9B
Zoro # G307199701
product price: $134.99
/ea
Free Shipping & Returns
$134.99
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
- Brand 3M
- MFR # MMMPF240W9B
- Zoro # G307199701
- UPC # 51128797181
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Description
Privacy filter keeps confidential information private Only persons directly in front of the monitor can see the image on screen while others on either side of it see a darkened screen It is great for hightraffic areas and open office environments Filter is designed to fit widescreen desktop LCD monitors with a diagonally measured, 24 viewing screen and a 169 aspect ratio Actual filter dimensions are 201516 wide x 111316 high 532mm x 299mm Filter includes your choice of two easy attachment methods Reversible, matte side reduces glare and reflections Lightweight, thin, frameless design protects display from dirt, debris and scratches Clean easily with a soft cloth and water
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
- MIDLAND RADIO Desktop Charger with AC Adaptor (MDC400)
- PYLE 2 Ch. Home Audio Amplifier Bt 250 W (PTA24BT)
- VICTOR TECHNOLOGY Mobile Adj. Stand, Black, 44in H x 22in L (DC500)
- ALERA AdaptivErgo Triple Arm with USB for 32" Monitor, Blk, Supports 15.4 lb (ALEAEMA3H)
- 3M 14.0" Gold Privacy Filter, GF140W9B (GF140W9B)
- 3M Privacy Filter for 27in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF270W9EM)
- 3M Bright Screen Privacy Filter for 15.6in Full Screen Laptop, Black/Matte (BP156W9E)
- 3M Frameless Blackout Privacy Filter for 24in Widescreen Monitor, 16:9 AR (PF240W9B)
- 3M Privacy Filter for 24in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF240W9EM)
- 3M Bright Screen Privacy Filter for 14in Full Screen Laptop, Black/Matte (BP140W1E)
- 3M Privacy Filter for 38 in Monitors 219 PF380W2B Black, Glossy, Matte, Black (MMMPF380W2B)
- 3M Monitor Privacy & Antiglare Filters