Shop All Spill Control Kits and Stations
3M
Petroleum Sorbent Spill Kit P-SKFL5, Petrol, 5 Gallons, 3 Each/Case
Mfr # P-SKFL5
Zoro # G3891483
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 5 gal
- Fluids Absorbed Oil-Only
- Container Type Shrinkwrapped
- Volume Absorbed Per Pkg. 5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # P-SKFL5
- Zoro # G3891483
- UPC # 50051138462890
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Width | 5 in |
Length | 26 in |
Container Size | 5 1/4 in L x 13 3/4 in H |
Container Length | 5 1/4 in |
Container Height | 13 3/4 in |
Description
3M Petroleum Sorbent Spill Kit P-SKFL5, Petrol. This petroleum sorbent spill kit can be used for containing and sorbing petroleum based liquids of up to 5 gallons. It is conformable, making it an excellent solution for storage where space is limited. Compact for easy storage, ideal for rapid response.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-S)
- TIMBERLAND PRO Size 7 Men's Miner Boot Steel Work Boot, Black (53531)
- 212 PERFORMANCE Large High Visibility Impact Gloves (IMP-88-010)
- N-FERNO BY ERGODYNE 6960 Hi-Vis Lime Fleece Neck Gaiter (6960HV)
- 3M Spill Kit, Chem/Hazmat (C-SKFL31)
- 3M Petroleum Sorbent Mini-Boom T-12, 4 Each/Case (T-12)
- 3M Maintenance Sorbent Mini-Boom M-MB308, 6 Each/Case (M-MB308)
- 3M Maintenance Sorbent Mini-Boom M12, 76 mm x 3600 mm, 4 ea/Case (M-MB312)
- 3M Chemical Sorbent Folded Spill Kit C-SKFL5/07175, 5 Gallons, 3 Each/Case (C-SKFL5)
- 3M Chemical Sorbent Mini-Boom P-212, 12 Gallons, 4 Each/Case (P-212)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL272)
- 3M Spill Control Supplies