Shop All Pre-Measured Chemicals
3M
Peroxide Cleaner Concentrate, 1 gal. Bottle
Mfr # 59979
Zoro # G5403711
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal.
- Fragrance Fragrance Free
- Primary Chemical Hydrogen Peroxide
- Cleaner Chemical Product Grouping Portion Control System Chemicals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 59979
- Zoro # G5403711
- UPC # 50048011599798
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Container Size | 1 gal |
Details
Container Type | Bottle |
Fragrance | Fragrance Free |
Item | Peroxide Cleaner Concentrate |
Primary Chemical | Hydrogen Peroxide |
Cleaner Chemical Product Grouping | Portion Control System Chemicals |
Recommended Dilution | Varies by Application |
VOC Content | 0% to 0.1% |
Item - Portion Control System Chemicals | All Purpose Cleaner |
Standards | 29 CFR 1910.1200, CPSC Compliant, EPA, OSHA Hazard Communications Standard |
Net Weight | 127.82 oz. |
Includes Chemical | Hydrogen Peroxide |
Degreaser Container Type | Bottle |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
pH Level | 4 |
pH Value | Acidic |
Surfaces for Use On | Aluminum, Chrome, Marble, Plastics, Stainless Steel |
Description
Cleaner with Hydrogen Peroxide, Cleaner with Hydrogen Peroxide, Surfaces for Use On Aluminum, Chrome, Marble, Plastics, Stainless Steel, Bottle, 1 gal, Fragrance Unscented, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies by Application, Primary Chemical Hydrogen Peroxide, Liquid, Standards EPA Registered, OSHA, VOC Content 0 Percent, pH Level 4, pH Value Acidic, Net Weight 127.82 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Replacement Cover, Spiced Apple, PK2 (11U429)
- STARRETT Surface Plate Cleaner, Size 1 lb., PK12 (81828)
- POLY-PAK Steel Grip 42 gal Contractor Bags Twist Tie , 40PK (3250A40SG)
- SWIFFER Sweeper XL Dry Refill Cloths, 16.9 in. x 9.8 in., White, 16 Cloths, 4PK (80337556)
- 3M Cleaner and Disinfectant, 0.5 gal. Bottle (42A)
- 3M Industrial Degreaser, 2L Bottle (26L)
- 3M General Purpose Cleaner, 2L Bottle (8L)
- 3M Floor Cleaner, 2L Bottle (24H)
- 3M Disinfectant Cleaner RCT, 0.5 gal. Jug (40A)
- 3M Food Service Degreaser, 0.5 gal. Jug (7A)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93145310)
- 3M Pre-Measured Chemicals