Shop All Duct Tapes
This Product is Discontinued
3M
Performance Plus Duct Tape 8979 Slate Blue, 48 mm x 54.8 m 12.1 mil, 24 (Discontinued)
Mfr # 70006413457
Zoro # G303456655
This Product is Discontinued
Key Features
- Duct Tape Width 48 mm
- Duct Tape Length 60 Linear Yard
- Tensile Strength 36 lb/in
- Max. Tape Performance Temp. 200 Degree Fahrenheit
- Tape Elongation 19 Percent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70006413457
- Zoro # G303456655
- UPC # 21200564680
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 60 Linear Yard |
Details
Tensile Strength | 36 lb/in |
Max. Tape Performance Temp. | 200 Degree Fahrenheit |
Tape Elongation | 19 Percent |
Adhesive | Rubber |
Description
3M per case, Conveniently Packaged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.