Shop All Automotive Wax
This Product is Discontinued
3M
Performance Finish (Discontinued)
Mfr # 39030
Zoro # G2229071
This Product is Discontinued
Key Features
- Container Type Bottle
- For Use With Vehicle Paint Surfaces
- Container Size 16 fl oz
- Color White
- Type Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 39030
- Zoro # G2229071
- UPC # 00051131390300
- Country of Origin United States
- Category Automotive Wax
Dimensions
Container Size | 16 fl oz |
Details
Item | Detailing Wax |
Container Type | Bottle |
For Use With | Vehicle Paint Surfaces |
Color | White |
Type | Silicone |
pH | 7.5 to 8.5 |
Appearance | Thick Liquid |
VOC Content | Less Than 15% |
Features | Works on Plastic Lenses Such as Headlights |
Flash Point | 139 Degrees F |
Product Form | Liquid |
Application Method | Polisher |
VOC Content Weight | 138 g/L |
Minimum pH Level | 7.5 |
VOC Content Weight Percentage | 13.3 % |
Compatible Surface Material | Metal |
Maximum pH Level | 8.5 |
Product Type | Wax |
Description
Detailing Wax, Product Type Wax, Container Type Bottle, Container Size 16 fl oz, Product Form Liquid, Color White, VOC Content Weight Percentage 13.3 Percent, Application Method Polisher, Compatible Surface Material Metal, Features Works on Plastic Lenses Such as Headlights, Flash Point 139 Degrees F, Maximum pH Level 8.5, Minimum pH Level 7.5, Number of Sheets Not Applicable, Roll Length Not Applicable, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.