Shop All Headbands and Sweatbands
3M Peltor
X5-BWPD01 Black/Grey Replacemen, PK10
Mfr # X5-SWBD01
Zoro # G200423002
product price: $52.65
/pk 10, $5.27/ea
$52.65
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Gray
- Material Nylon
- Series X5000
- Headwear Type 3M™ Safety Helmet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Peltor
- MFR # X5-SWBD01
- Zoro # G200423002
- Country of Origin Sweden
- Category Headbands and Sweatbands
Details
Item | X5-BWPD01 Black/Grey Replacemen,PK10 |
Color | Black, Gray |
Material | Nylon |
Series | X5000 |
Headwear Type | 3M™ Safety Helmet |
Description
X5-BWPD01 Black/Grey Replacemen,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Lab Coat, 2XL, Proshield(R) Nexgen(R), PK30 (NG212SWH2X003000)
- LYLE Road Closed Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-3D-30HA)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, XL, PR (263334)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-1125-595-RD)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Universal, Red (6700)
- CONDOR Hardhat Pad, Navy, Universal (33TZ12)
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, L/XL (8935CT)
- JACKSON SAFETY Sweatband Replace Accessory Bump Cap Minor Bumps PK12 (18428)
- ARCTIC HAT Arctic Cooling Hat (AHAT-CD6)
- OCCUNOMIX OccuNomix Value Cellulose Sweatbands Yellow, 100/Pack, SBX100 (SBX100)
- CONDOR MiraCool Neck Wrap, Evaporative-Cooling PVA, Cooling Relief, Size Universal, 31-1/2 in x 4 in, Blue (33TZ02)
- 3M Peltor Head Protection