Shop All Two Way Radio Accessories
This Product is Discontinued
3M
PELTOR WS LiteCom PRO III - Headband - MT73H7A4D10-NA (Discontinued)
Mfr # MT73H7A4D10-NA
Zoro # G403467803
Free Shipping & Returns
This Product is Discontinued
Key Features
- Headset Style Earmuffs
- Color Dark Blue
- Battery Type Rechargeable Li-ion Pack
- Industry Type Automotive, Construction, Design & Construction, Food & Beverage Manufacturing, Forestry, General Manufacturing, Heavy Infrastructure, Industrial Maintenance, Metal Fabrication, Military Maintenance, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Pharmaceutical, Primary Metal, Racing, Transportation
- Radio Application Construction, Facility Maintenance, High Noise Environment, Machine Operation, Manufacturing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MT73H7A4D10-NA
- Zoro # G403467803
- UPC # 7318640067103
- Country of Origin Sweden
- Category Two Way Radio Accessories
Dimensions
Connector Size | 0.062 in |
Details
Item | Protective Communication |
Headset Style | Earmuffs |
Color | Dark Blue |
Battery Type | Rechargeable Li-ion Pack |
Industry Type | Automotive, Construction, Design & Construction, Food & Beverage Manufacturing, Forestry, General Manufacturing, Heavy Infrastructure, Industrial Maintenance, Metal Fabrication, Military Maintenance, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Pharmaceutical, Primary Metal, Racing, Transportation |
Radio Application | Construction, Facility Maintenance, High Noise Environment, Machine Operation, Manufacturing |
Connector Type | 4-pin XLR |
Connection Type - Head Protection | Wireless |
Battery Life | 11 Hours |
Series | Lite-Com, WS Series |
Noise Reduction Rating NRR | 28 dB |
Earmuff Style | Headband |
Standards | CSA Class A; ANSI S3.19-1974 |
Features | Advanced VOX (Voice Operated Transmit), Bluetooth Compatible, Boom Microphone, Built in communication radio, Built in two way communication, Comes with charger & rechargeable battery pack, Dynamic Differential Microphone, Impulse Noise Protection, Level Dependent Function, Noise Cancelling Microphone, PTT Function, Supports Bluetooth A2DP Profile for Streaming High Quality Stereo Sound, Two-way Communication, VOX Function for Hands Free Communication; Communication |
Microphone Class/Type | Dynamic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.