Shop All Headsets
3M Peltor
WS LiteCom Plus Headset MT73H7B4
Mfr # MT73H7B4610WS6NA
Zoro # G610191775
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Protective Communication
- Color Navy Blue
- Battery Type Lithium-Ion
- Standards ANSI S3.19-1974, FCC
- Battery Life Approx. 18 hours
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | WS LiteCom Plus Headset MT73H7B4 |
Type | Protective Communication |
Color | Navy Blue |
Battery Type | Lithium-Ion |
Standards | ANSI S3.19-1974, FCC |
Battery Life | Approx. 18 hours |
Features | Bluetooth, Built in 2-Way Radio, Communication via External 2-Way Radio, External Audio Input, Level Dependent Function for Ambient Listening |
Series | Lite-Com, WS Series |
Connection Type | Wired, Wireless |
Microphone Class/Type | Dynamic |
CSA Class | Class A |
Auxiliary Port | 4-pin XLR |
Compatible Radio Brands | Kenwood, Motorola |
Application | Construction, Facility Maintenance, Manufacturing |
Industry Type | Aviation, Construction, General Manufacturing, Manufacturing |
Hearing Protection Style | Earmuffs |
Attenuation Rating | 27 dB |
Hearing Protection Type | Neckband |
Suspension Method | Neckband |
Communication Type | Bluetooth, Environmental Listening, External Audio Input, Two-way Radio |
Description
WS LiteCom Plus Headset MT73H7B4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSZTJ890XL (CS-ZTJ890XL)
- POWER UP! Braided Auxiliary Cable w/ Metal Ends 4ft Black (192-520219)
- ADD-ON Addon 6.10M (20.00Ft) Hdmi Male To Male Black Cable (HDMIHSMM20)
- DURACELL Specialty Keyless Entry Battery (DL1620BPK)
- 3M PELTOR WS LiteCom Plus Headset MT73H7A4 (MT73H7A4610WS6NA)
- 3M PELTOR WS LiteCom PRO III Headset, Headband, MT (MT73H7A4D10NA GB)
- 3M PELTOR WS LiteCom Pro III Headset, Brig, PK5 (MT73H7B4D10NA GB)
- 3M PELTOR WS LiteCom Pro III Headset, Brig, PK5 (MT73H7P3E4D10NA GB)
- ADESSO Mono Aural Usb Headset W Mic (XtreamP1)
- MAQUILLA USA Voice Amplifier Headset (MA1580014)
- ASUS Tuf Gaming H3 Headset (90YH028G-B1UA00)
- 3M Peltor Headsets