Shop All Hard Hat Accessories
3M Peltor
WS LiteCom Plus Headset Hard Hat
Mfr # MT73H7P3E4610WS6NA
Zoro # G710877708
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy Blue
- Features Bluetooth, Environmental Listening, External Audio Input, Two-way Radio; External Audio Input; Level Dependent Function for Ambient Listening
- Standards ANSI S3.19-1974, FCC
- Mounting Style Hard Hat Mount
- Series Lite-Com, WS Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Peltor
- MFR # MT73H7P3E4610WS6NA
- Zoro # G710877708
- Country of Origin Sweden
- Category Hard Hat Accessories
Details
Item | WS LiteCom Plus Headset Hard Hat |
Color | Navy Blue |
Features | Bluetooth, Environmental Listening, External Audio Input, Two-way Radio; External Audio Input; Level Dependent Function for Ambient Listening |
Standards | ANSI S3.19-1974, FCC |
Mounting Style | Hard Hat Mount |
Series | Lite-Com, WS Series |
Application | Construction, Facility Maintenance, Manufacturing |
Description
WS LiteCom Plus Headset Hard Hat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger 220 Volts Label, Pk5, D100AP (D100AP)
- VGUARD A21A5, Vinyl Exam Gloves, 4.3 mil Palm, Vinyl, Powder-Free, Medium, 1000 PK, Cream (A21A52)
- TOUGH DUCK 3X Hi-Vis Insulated Bibs, Florescent Green (S79821)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001LT)
- 3M PELTOR X5-REFKIT reflective sticker ki, PK10 (X5-REFKIT)
- 3M PELTOR 3M™ Peltor™ Worktunes™ Pro Cap-Mounted Am/Fm Radio Headset, (78371670887)
- 3M PELTOR WS ProTac XPI Headset Hard Hat (MT15H7P3EWS6)
- CHILL-ITS BY ERGODYNE Visor with Neck Shade, For Use With Hard Hats Orange (6660)
- GEM PRODUCTS Hard Hat Lanyard, For Use With Hard Hats Lime (3155)
- JACKSON SAFETY Replace 4Pt Ratch Suspens Comfortable Headgear Select Hats (14936)
- KASK Zen Short Visor, Smoke (WVI00007-510)
- 3M Peltor Hard Hat Accessories