Shop All Two Way Radio Accessories
3M
PELTOR Walkman/Cd Player Patch Cord FL6C
Mfr # FL6CT
Zoro # G8897423
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Plug Type 3.5mm Stereo
- Connector Type 4-pin XLR
- Radio Application Facility Maintenance
- Compatible Radio Brands 3.5mm auxiliary port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FL6CT
- Zoro # G8897423
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Walkman/Cd Player Patch Cord |
Color | Black |
Plug Type | 3.5mm Stereo |
Connector Type | 4-pin XLR |
Radio Application | Facility Maintenance |
Compatible Radio Brands | 3.5mm auxiliary port |
Description
Walkman/Cd Player Patch Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Premium Power (NP22LP-ER)
- VICTRON ENERGY Orion-Tr Smart 12/24-10A (240W) Isolated DC-DC charger (ORI122424120)
- PIVO Remote Control - Lightweight Infrared Wireless Selfie Photo Shutter Clicker (PV-I1R01)
- DURACELL Battery, Size 76A, Alkaline, 1.5V (PX76A675)
- 3M Peltor Lite-Com Pro II Char Cable AL2AH (AL2AH)
- 3M Stanchion Base, Perpendicular, I-Beam (7400087)
- 3M PELTOR Audio Input Cable FL6H, 3.5mm Mon (FL6H)
- 3M PELTOR Chargng CableLite-Com Plus Headst (AL2AI)
- 3M Tactical Headset, Two Way, Foldable, Brown (MT20H682FB-47 CY)
- 3M PELTOR Tact Sport Electro Headset MT16H2 (MT16H210F-479-SV)
- MOTOROLA Acoustic Tube, Used with Mrf.No.HKLN4601A (HKLN4608A)
- 3M Two Way Radios & Accessories