Shop All Ear Plugs
3M Peltor
Tri-Flange ABS/Elastomeric Polymer Ear Plugs, Flanged Shape, 100 PK
Mfr # 10093045980168
Zoro # G907465695
product price: $198.99
/pk 100, $1.99/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Tri-Flange
- Ear Plug Shape Flanged
- Disposable/ Reusable Reusable
- Earplug Material ABS/Elastomeric Polymer
- Noise Reduction Rating NRR 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | One Size Fits All |
Details
Series | Tri-Flange |
Ear Plug Shape | Flanged |
Disposable/ Reusable | Reusable |
Earplug Material | ABS/Elastomeric Polymer |
Item | Ear Plugs |
Noise Reduction Rating NRR | 26 |
Earplug Shape | Flanged |
Color | Yellow |
Dielectric | No |
Cord Material - Hearing Protection | Vinyl |
Cord Color | Yellow |
Features | Electrically Insulated; Moisture Resistant |
Ear Muff Style | Corded |
Ear Plug Material | ABS/Elastomeric Polymer |
Material | Polymer |
Metal Detectable | No |
Insertion Method | No Roll |
Standards | ANSI S.3.19-1974 |
Ear Plug Packaging | Idv. Poly Bags |
Description
3M Next TriFlange corded earplugs have a unique TriFlange design to conform to the shape of the user's ear canal, making it a custom fit The soft, pliable, translucent flanges form a triplelevel seal against noise They are available with cloth or nylon cords These plugs have a NRR 26dB
- •NRR 26dB, cloth or nylon corded
- •Tri-Flange design
- •Conform to shape of ear canal The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY .35Mm Neoprene Nylon Apron (800S4P)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6202)
- CARHARTT High Visibility Hooded Sweatshirt, 3XL (104987-BOG3XLTLL)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Chelsea Boot Steel Work Boot, Brown (235- 110 M)
- 3M PELTOR EEP Rubber Vinyl Electronic Ear Plugs, Multiple Shape, 23 dB, 27 dB, 30 dB, Green (EEP-100)
- 3M PELTOR No-Touch Foam/Thermoplastic Ear Plugs, Bell Shape, 100 PK (10093045980151)
- 3M PELTOR LEP-200 Foam Electronic Ear Plugs, Tapered Shape, 23 dB, 27 dB, High-Visibility Yellow (LEP-200)
- 3M PELTOR LEP-100/TEP-100 Disposable Foam Replacement Earpiece Ear Plugs, Bullet Shape, 27 dB, Gray, 25 PK (CCC-GRM-25)
- 3M PELTOR Ear Plugs, 100 PK (10093045980175)
- SELLSTROM Reusable Non-Allergenic polymer Ear Plugs, Tapered Shape, 27 dB, Blue/High Visibility Green (S23421)
- PLUGFONES HEARING PROTCTOR BLACK/GRY (PHILIPSFP-B)
- 3M Peltor Ear Plugs