Shop All Fiber Discs
3M
PELTOR Steel Mesh MultiVisor System, PK10
Mfr # V4A-10P
Zoro # G8897870
product price: $197.99
/pk 10, $19.80/ea
Free Shipping & Returns
$197.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Variety of Hard Hats or with Peltor Muffs
- Standards ANSI Z87.1
- Material Steel Mesh
- Color Matte Black
- Features Good Ventilation and Face Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # V4A-10P
- Zoro # G8897870
- Country of Origin Sweden
- Category Fiber Discs
Dimensions
Visor Height | 11.8" |
Length | 11.8" |
Details
Item | MultiVisor |
For Use With | Variety of Hard Hats or with Peltor Muffs |
Standards | ANSI Z87.1 |
Material | Steel Mesh |
Color | Matte Black |
Features | Good Ventilation and Face Protection |
Description
Steel Mesh MultiVisor, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 78146 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 7" x 5/8"-11, 40 Grit, 10-Pack (78146)
- RAYTECH Ceramic Media, Angle Cut Cylndr, 3/8x7/8" (41-316)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia (66261123589)
- LENOX Angle Grinder Blade, 4-1/2"x.050"x7/8" (1972921)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 9-1/8"X7/8", Grit: 36+ (51141-27403)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 5"X7/8", Grit: 36+ (51141-27401)
- 3M Stikit Gold Film Dsc Rl 255L, 5inxNH P120 (82469)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099302)
- 3M 3M„¢ Scotch-Brite„¢ Cut and Polish Disc D5 3" x 1 1/4" Aluminum Oxide A MED (7000045941)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (7100109858)
- NORTON ABRASIVES Fiber Disc, 4-1/2,120G, PK25 (66623353314)
- 3M Fiber Discs