Shop All Safety Glasses
3M Peltor
Series 1000, Safety Glasses, Pin, PK20, Clear Anti-scratch & Anti-fog
Mfr # S1401SGAF
Zoro # G6070046
product price: $217.99
/pk 20, $10.90/ea
Free Shipping & Returns
$217.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Frame Color Pink/Black
- Lens Coating Anti-scratch & Anti-fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Peltor
- MFR # S1401SGAF
- Zoro # G6070046
- UPC # 051131274433
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Series 1000,Safety Glasses, Pin,PK20 |
Eyewear Frame Style | Frameless |
Lens Color | Clear |
Frame Color | Pink/Black |
Lens Coating | Anti-scratch & Anti-fog |
Lens Material | Polycarbonate |
Frame Material | Plastic |
UV Protection | 0.999 |
Standards | ANSI Z87.1-2015 |
Used For | Assembly, Cleaning, Demolition, Drilling, Facility Maintenance, Grinding, Machining, Masonary, Remediation, Sanding, Sawing |
Features | Padded temples for added comfort, Soft adjustable nose bridge; Splash Protection |
Temple Style | Standard |
Temple Color | Black & Pink |
Arm Tip Type | Standard |
Frame Type | Frameless |
Arm Color | Black/Pink |
Description
Series 1000,Safety Glasses, Pin,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Ultra Elite™ Respirator, M (493020)
- HONEYWELL NORTH Silver Shield Gloves, Silver, XL, 10PK (SSG/10)
- CONDOR Construction Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English (485X52)
- NOTRAX Antifatigue Mat, 3 Ft W x 4 Ft L, 7/8 In Thick (514S4052YB)
- 3M PELTOR Protective Eyewear SF301AF, Cle, PK20 (SF301AF)
- 3M PELTOR Series 2000, S2024AS-RED, Gray/Re, PK20 (S2024AS-RED)
- 3M PELTOR Series 1000, Safety Glasses Pink, PK20, Gray I/O Anti-scratch & Anti-fog (S1407SGAF)
- 3M PELTOR Series 2000, Gray/Blue-Green Tem, PK20 (S2002SGAF-BGR)
- 3M PELTOR Safety Glasses SF302AF, Gray Le, PK20 (SF302AF)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (T56505B)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S5810S)
- 3M Peltor Eye Protection