Shop All Ear Plugs
3M Peltor
Reusable Ear Plugs, Flanged Shape, 26 dB, Yellow, 10 PK
Mfr # 97317-10C
Zoro # G5984909
product price: $64.99
/pk 10, $6.50/ea
$64.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusability Reusable
- Cord Options Corded
- Earplug Shape Flanged
- Noise Reduction Rating 26 dB
- Earplug Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Reusability | Reusable |
Item | Ear Plugs |
Cord Options | Corded |
Earplug Shape | Flanged |
Noise Reduction Rating | 26 dB |
Earplug Color | Yellow |
Pairs Per Package | 3 |
Includes | Storage Container |
Description
Sport Tri-Flange Reusable Earplug,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-7642 (B33-500-2-7642)
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, WoMen's, 1 PR (KV18AL-100-50)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87769 (87769)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern, 1" Thick (36VL13)
- 3M PELTOR LEP-200 Foam Electronic Ear Plugs, Tapered Shape, 23 dB, 27 dB, High-Visibility Yellow (LEP-200)
- 3M PELTOR LEP-100/TEP-100 Disposable Foam Replacement Earpiece Ear Plugs, Bullet Shape, 27 dB, Gray, 25 PK (CCC-GRM-25)
- 3M PELTOR Ear Plugs, 100 PK (10093045980175)
- 3M PELTOR EEP Rubber Vinyl Electronic Ear Plugs, Multiple Shape, 23 dB, 27 dB, 30 dB, Green (EEP-100)
- 3M PELTOR Tri-Flange ABS/Elastomeric Polymer Ear Plugs, Flanged Shape, 100 PK (10093045980168)
- 3M PELTOR No-Touch Foam/Thermoplastic Ear Plugs, Bell Shape, 100 PK (10093045980151)
- 3M E-A-R Push-Ins Disposable Uncorded Ear Plugs, Pod Shape, NRR 28 dB, Blue/Yellow, M, 100 Pairs (318-1000)
- 3M Peltor Hearing Protection