3M Peltor

Peltor X3P3E Capmount Ear Muffs NRR 25 DB


product price: $56.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M Peltor
  • MFR # 2407062
  • Zoro # G803695417
  • UPC #
    93045937301
  • Country of Origin China
  • Category Earmuffs

Description

Features
  • Capmount Ear Muffs
  • Noise reduction rating: 25 dB
  • Hard hat attached hearing protection with Noise Reduction Rating NRR of 25 dB for moderate to high noise exposure
  • Fits a wide range of industrial safety hard hats, including 3MTM H-700 Series Hard Hats
  • Attaches directly to many hard hats without an adapter
  • Earcups tilt to ensure a customized fit and comfort for individual users
  • Adjustable earcups may be placed in three positions: 1 Usage position 2 Stand-by position, or 3 Storage position
Specifications
  • Dimension: 8.25" H x 5.75" W x 4.5" L
  • Weight: 0.7 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.