Shop All Earmuffs
3M Peltor
Peltor Optime 101 Hard Hat-Mounted Earmuffs, Passive Protection, NRR 24 dB, Foam, Black/Green
Mfr # H7P3E
Zoro # G3427103
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green
- Series Peltor Optime 101
- Noise Reduction Rating 24 dB
- Ear Muff Style Hard Hat Mounted
- Cushion Material Foam, Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Muffs |
Color | Black/Green |
Series | Peltor Optime 101 |
Noise Reduction Rating | 24 dB |
Ear Muff Style | Hard Hat Mounted |
Cushion Material | Foam, Liquid |
Dielectric | Yes |
Protection Type | Passive |
Standards | CSA Class AL |
Features | Cap-Mounted Design, Color-Coding for Compliance Sighting, Liquid/Foam Filled Ear Cushions |
For Use With | Hard Hats |
Material | ABS, Stainless Steel |
Number of Batteries | 0 |
Weight | 0.6 lb |
Earmuff Type | Rigid |
Electrically Insulated | No |
Cup Color | Black/Green |
Band Material | Acetal, PVC, Stainless Steel |
Foldable | No |
Cup Material | ABS |
Compatible Manufacturer Model Number | H-700: X-5000 |
Description
Ear Muffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 24 dB, Dielectric No, Cushion Material Foam, Polyurethane, PVC, Compatible Manufacturer Model Number H-700: X-5000, For Use With H-700, X-5000, Cup Color Green, Series 101, Earmuff Type Rigid, Standards CSA Class AL, Replacement Pad Grainger Part Number 3NHA1, Band Material Acetal, PVC, Stainless Steel, Cup Material ABS, Features Cap-Mounted Design, Color-Coding for Compliance Sighting, Liquid/Foam Filled Ear Cushions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 2000 Velstuds, Pack of 6 (NV2038)
- WBOX 2-TN SIREN 120DB W/CLR ST (0E-OUTDSIRSC)
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO371)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9329-01)
- 3M PELTOR Peltor 247-H10B Peltor Dual Cup Backbandhearing Protector (247-H10B)
- 3M PELTOR Peltor 247-H6B/V Peltor Lowest Profile Backband Hearing Prot (247-H6B/V)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 25 dB, Peltor X3, Black (X3P5E)
- 3M PELTOR Peltor Optime 101 Over-the-Head Earmuffs, Passive Protection, NRR 27 dB, Foldable Black/Green (8071)
- 3M PELTOR Earmuffs 10/C (X4P3E)
- 3M PELTOR Headband Ear Muffs, 30 (10093045081018)
- GE Behind-the-Neck EARMUFFS, 26, Gray (GM454)
- 3M Peltor Hearing Protection