Shop All Stereo & Optical Audio Cables
3M Peltor
Peltor FLX2 Cable, 3, 5mm, Mono Ex
Mfr # FLX2-205-50
Zoro # G707087592
product price: $52.35
/ea
$52.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material Coiled polyurethane cable;FLX2 plug for connection to a wide assortment PELTOR headsets;Kevlar® reinforced;Robust and highly flexible
- Connector Type 3.5mm Mono
- Color Black
- Features Intrinsically Safe
- Series FLX2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Peltor
- MFR # FLX2-205-50
- Zoro # G707087592
- Country of Origin China
- Category Stereo & Optical Audio Cables
Details
Jacket Material | Coiled polyurethane cable;FLX2 plug for connection to a wide assortment PELTOR headsets;Kevlar® reinforced;Robust and highly flexible |
Connector Type | 3.5mm Mono |
Color | Black |
Features | Intrinsically Safe |
Item | FLX2 Cable |
Series | FLX2 |
Compatible Radio Brands | Hytera, Icom, Kenwood, Motorola |
Description
FLX2 Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY HVY DTY 6V (1209)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Tysonic TY-12-28 Battery (ML26-1265)
- PKCELL 1.5V 1 lbs Alkaline Battery, 10PK (AG4-10B)
- BATTERY CLERK AJC SigmasTek SP12-7.5 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191584)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 25ft (5581)
- MONOPRICE HDMI-DVI Cables, Black, 3 ft., 28AWG (2661)
- HOSA TECHNOLOGY INC HOSA TECHNOLOGY RCA025 2 PC Connector with RCA (RCA025)
- TEST PRODUCTS INTL HDMI Male to HDMI Male, Black, 2 M Long (CT001148)
- MONOPRICE Speaker Wire 18Awg Cl2 2-Conductor_ 50 (4044)
- UNIRISE USA 3 Foot High Speed Hdmi Extension Cable w/ Ethernet, Hdmi Male - Hdmi (HDMI-MF-03F)
- ACE PRODUCTS GROUP Ace Products Group PHDMX50 50 ft. DMX Lighting Cable (PHDMX50)
- 3M Peltor Stereo & Optical Audio Cables