Shop All Earmuffs
3M Peltor
Over-the-Head Electronic Ear Muffs, 26 dB, Peltor Sport Tactical 500
Mfr # TAC500-OTH
Zoro # G5985861
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Peltor Sport Tactical 500
- Noise Reduction Rating NRR 26 dB
- Ear Muff Style Over-the-Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Electronic Ear Muffs |
Series | Peltor Sport Tactical 500 |
Noise Reduction Rating NRR | 26 dB |
Ear Muff Style | Over-the-Head |
Description
Sport Tactical 500 Electronic Hearin,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, M (8), 100 PK, Green (48UM30)
- SALISBURY Insulating Blanket, Yellow, 3 Ft x 3 Ft (3636YLV)
- KIDDE Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (PRO5CDM)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP111021)
- 3M PELTOR Peltor Optime 98 Over-the-Head Ear Muffs, Stainless Steel Headband, NRR 25 dB, Yellow (08091)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 25 dB, Peltor X3, Black (X3P5E)
- 3M PELTOR Peltor 247-H10A Peltor Twin Cup Hearingprotector Nrr 29Db (247-H10A)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 21 dB, Peltor X1, Orange (X1P5E)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black (H6P3E/V)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 31 dB, Peltor X5, Black (X5P5E)
- DEWALT Hard Hat Mounted Ear Muffs, 26, Yellow / Black (DPG66-D)
- 3M Peltor Earmuffs