Shop All Earmuffs
3M Peltor
Over-the-Head Ear Muffs, 28 dB, Peltor X3, Black/Red
Mfr # X3A
Zoro # G5160032
original price:
$36.59
33% off
new price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Red
- Series Peltor X3
- Noise Reduction Rating 28 dB
- Ear Muff Style Over-the-Head
- Cushion Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Muffs |
Color | Black/Red |
Series | Peltor X3 |
Noise Reduction Rating | 28 dB |
Ear Muff Style | Over-the-Head |
Cushion Material | Foam |
Dielectric | Yes |
Protection Type | Passive |
Standards | NRRb 28 dB. CSA Class AL. |
Features | Tiltable Earcup Pivot Points, Wire Headband |
Number of Batteries | 0 |
Weight | 0.5 lb |
Earmuff Type | Rigid |
Electrically Insulated | Yes |
Cup Color | Black/Red |
Foldable | No |
Band Material | Plastic |
Band Color | Black |
Cup Material | HDPE |
Description
Ear Muffs, Earmuff Style Over-the-Head, Noise Reduction Rating 28 dB, Dielectric Yes, Cushion Material Foam, Cup Color Black, Series X, Earmuff Type Rigid, Standards CSA Class AL, Replacement Pad Grainger Part Number 21DE26, Band Color Black, Band Material Plastic, Cup Material ABS, Features Tiltable Earcup Pivot Points, Wire Headband, Weight 0.5 lb, Electrically Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-TRBIB-Y2X)
- CHILL-ITS BY ERGODYNE Flame Resistant Cooling Bandana, Blue, Cotton (6700FR)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (16-150/S)
- ABUS Lockout Padlock, KD, Black, 2-17/32"H (72/30 KD)
- 3M PELTOR Optime ABS Earmuff, Earmuffs Shape, 21.0 db, Beige/Black (H6F/V)
- 3M PELTOR Peltor„¢ Optime„¢ 105 Earmuffs, Behind-The-Head, H10B, 1/Each (7000009664)
- 3M PELTOR Peltor Optime 98 Over-the-Head Ear Muffs, Stainless Steel Headband, NRR 25 dB, Yellow (08091)
- 3M PELTOR Peltor Optime 105 Over-the-Head Ear Muffs, H10A, Passive Protection, NRR 30 dB, Black/Red (H10A)
- 3M PELTOR Peltor Optime 105 Hard Hat-Mounted Earmuffs, Passive Protection, NRR 27 dB, Foam, Black/Red (H10P3E)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black (H6P3E/V)
- MSA SAFETY Behind-the-Head Electronic Ear Muffs, 18 dB, Supreme Pro-X, Black (10082166)
- 3M Peltor Earmuffs