Shop All Earmuffs
This Product is Discontinued
3M Peltor
Over-the-Head Ear Muffs, 27 dB, Peltor Optime 101, Black (Discontinued)
Mfr # 10093045080714
Zoro # G2448182
This Product is Discontinued
Key Features
- Noise Reduction Rating NRR 27 dB
- Color Black
- Ear Muff Style Over-the-Head
- Dielectric No
- Series Peltor Optime 101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Noise Reduction Rating NRR | 27 dB |
Color | Black |
Ear Muff Style | Over-the-Head |
Dielectric | No |
Item | Ear Muffs |
Series | Peltor Optime 101 |
Description
The 3M Optime H7A 101 Non-Electric Earmuffs Include A Single Push Button That "Muffles" And Attenuates Noise To A Safe Level For 30 Second Intervals So Individuals Can Function Long Term With Less Danger. These Noise Muffling Earmuffs Are The Number One Selling Earmuffs In The World. The Non-Electric Ear Muffs H7A 101 Come Complete With Two Low Mounting Points To Provide Great Comfort And Excellent Attenuation At Low And High Frequencies.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.