Shop All Earmuffs
3M Peltor
Over-the-Head Ear Muffs, 25 dB, Peltor Optime 98, Black/Yellow
Mfr # OCS1401
Zoro # G6630946
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Noise Reduction Rating NRR 25dB
- Series Peltor Optime 98
- Noise Reduction Rating 25 dB
- Ear Muff Style Over-the-Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Ear Muffs |
Color | Black/Yellow |
Noise Reduction Rating NRR | 25dB |
Series | Peltor Optime 98 |
Noise Reduction Rating | 25 dB |
Ear Muff Style | Over-the-Head |
Protection Type | Passive |
Standards | CSA Class AL |
Features | For Noise Levels up to 98 dBA, Padded Ear Cups |
Earmuff Style | Over-the-Head |
Material | ABS, Stainless Steel |
Cup Color | Yellow |
Description
Earmuff,Peltor Optime,Yellow,PK2, Noise Reduction Rating 25 dB, Cup Color Yellow, Standards CSA Class A, Features For Noise Levels up to 98 dBA, Padded Ear Cups, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Face Shield, 14"x10", Header Legend Color: Black (LCU4-0180-NA_14X10)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, M (V73859.S-M)
- N-FERNO BY ERGODYNE Balaclava Face Mask, Four-Way Stretchable Fleece, Moisture-Wicking, Black, Universal Size (6821)
- VISUAL WORKPLACE Lean Sign, PVC 18"x24", 8 Wastes, 60-1900-2418-L781 (60-1900-2418-L781)
- 3M PELTOR Behind-the-Neck Ear Muffs, 26 dB, Peltor Optime 101, Black/Green (H7B)
- 3M PELTOR Over-the-Head Electronic Ear Muffs, 22 dB, Peltor Sport Tactical 100 (TAC100-OTH)
- 3M PELTOR Peltor Optime 101 Over-the-Head Earmuffs, Passive Protection, NRR 27 dB, Foldable Black/Green (8071)
- 3M PELTOR Cap Mounted Ear Muffs, 21 (10093045937285)
- 3M PELTOR Sport Bullfts Eye Hearing Protector, PK6, 27 dB, Black/Gray (97041-PEL-6C)
- 3M PELTOR Peltor Optime 105 Hard Hat-Mounted Earmuffs, Passive Protection, NRR 27 dB, Foam, Black/Red (H10P3E)
- PIP Passive Earmuff, PR (263-V3CM)
- 3M Peltor Hearing Protection