Shop All Earmuffs
This Product is Discontinued
3M Peltor
Over-the-Head Communication Headset, 26 dB, Peltor TacticalPro, Black (Discontinued)
Mfr # 7000127260
Zoro # G4752377
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Series Peltor TacticalPro
- Noise Reduction Rating 26 dB
- Ear Muff Style Over-the-Head
- Cushion Material Foam, Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Battery Size | AA |
Description
Electronic Ear Muffs, Earmuff Style Over-the-Head, Earmuff Type Foldable, Noise Reduction Rating 26 dB, Dielectric No, Radio Band Type No Radio Band, Intrinsically Safe No, Cushion Material Foam, Liquid, Battery Size AA, Cup Color Black, Series TacticalPro, Standards ANSI S3.19-1974, CSA Class A, Band Color Black, Band Material PVC, Stainless Steel, Battery Chemistry NiMH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.