Shop All Earmuffs
3M Peltor
Optime ABS Earmuff, Earmuffs Shape, 21.0 db, Beige/Black
Mfr # H6F/V
Zoro # G003933586
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Optime
- Earplug Material ABS
- Earplug Shape Earmuffs
- Noise Reduction Rating 21.0 db
- Earplug Color Beige/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Series | Optime |
Earplug Material | ABS |
Item | Earmuff |
Earplug Shape | Earmuffs |
Noise Reduction Rating | 21.0 db |
Earplug Color | Beige/Black |
Ear Muff Style | Over the Head |
Dielectric | No |
Metal Detectable | No |
Features | Noise Attenuating Headsets |
Standards | CSA Class B |
Description
Ensure proper hearing protection with lightweight muffs that offer portability and optimum fit. Designed for noise levels up to 95 dBA. Wide liquid/foam-filled ear cushions. When folded, no foreign particles can enter the inner cup. Material(s): Foam; Plastic; Ear Cushion Material: Liquid, Foam-Filled; Noise Reduction Rate (NRR): 21 dB; For Use With: Ear Muff Replacement Hygiene Kit CBTHY6V.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Student Driver Magnet Sign 3" x 12", 5PK (A00570)
- HARRIS Label, 7/8 In. H, 7/8 In. W, PK500, LB132322 (LB132322)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BK)
- 3M PELTOR Earmuffs (X5P3E)
- 3M PELTOR Capmount Earmuff 25Db (X3P3E)
- 3M PELTOR Peltor X4 Over-the-Head Earmuffs, Dielectric, Passive, NRR 27 dB, Foam, Black/Chartreuse (X4A)
- 3M PELTOR Folding Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black (H6F/V)
- 3M PELTOR Behind-the-Neck Ear Muffs, 29 dB, Peltor Optime 105, Black/Red (H10B)
- 3M PELTOR ‚Ñ¢ Optime‚Ñ¢ 105 Earmuffs, Over-The-Head, H10 AHV (H10AHV)
- ERB Safety Ear Muffs, Type: 239 NRR 23 db, One size, Plastic, Black/blue (14231)
- 3M Peltor Earmuffs