Shop All Earmuffs
3M
PELTOR OPTIME 95 Low-Profile Folding Ear Muff H6f/V
Mfr # H6F/V
Zoro # G301859595
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 21 dB
- Dielectric No
- Standards ANSI S3.19-1974; Noise Reduction Rating (NRR): 21 dB. CSA Class B
- Color Beige; Black
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Noise Reduction Rating NRR | 21 dB |
Dielectric | No |
Standards | ANSI S3.19-1974; Noise Reduction Rating (NRR): 21 dB. CSA Class B |
Color | Beige; Black |
Material | ABS |
Weight | 0.438 lbs |
Earmuff Style | Over-The-Head |
Series | Optime |
Item | Earmuff |
Description
For noise levels up to 95 dBA. This over-the-head, folding earmuff features a stainless steel headband for consistent force and effective hearing protection. Folding-cups fold up into the headband for compact storage. Stainless steel construction resists bending and warping. Earcup pivot points tilt for optimum comfort and efficiency. Ultra light with liquid/foam filled earmuff cushions. Color-coding for compliance sighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/White (906DPXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex, Neoprene (EXO-MGG-03-M)
- SLOGGERS GRDEN/RAIN SHOES TURQS 8 (5123BRDTQ08)
- TILLMAN TIG Welding Gloves, Deerskin Palm, S, PR (25BS)
- 3M ELEC HEARING PRTCTR 25DB (90545H1-DC-PS)
- 3M Kids Ear Muffs 23Db Teal (PKIDSP-TEAL)
- 3M Headband Ear Muffs, 27 (10093045937261)
- 3M H10B PELTORA, OptimeA, 105 Black / Red Behind-the-Head Earmuffs (399H10B)
- 3M H9P3E PELTORA, OptimeA, 98 Black / Yellow Cap-Mount Earmuffs (399H9P3E)
- 3M Over-the-Head Ear Muffs, 24 dB, Peltor Hi-Viz, Black/Orange (H31A)
- WALKERS Over-the-Head Ear Muffs, 26 dB, Advanced Protection, Flat Dark Earth (GWP-DCPM-FDE)
- 3M Hearing Protection