Shop All Earmuffs
This Product is Discontinued
3M
PELTOR Optime 95 Earmuffs, Behind-the-Head (Discontinued)
Mfr # H6B/V
Zoro # G204241565
This Product is Discontinued
Key Features
- Series Optime
- Ear Muff Style Behind-the-Head
- Material ABS
- Dielectric No
- Standards CSA Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Series | Optime |
Ear Muff Style | Behind-the-Head |
Material | ABS |
Dielectric | No |
Item | Earmuff |
Standards | CSA Class B |
Color | Beige, Black |
Description
3M Peltor Optime 95 behind-the-head earmuffs feature low-profile earcups that fit well with most helmets, eyewear and other safety equipment. Provides effective hearing protection against high-frequency noise.
- For noise levels up to 95 dBA
- Stainless steel construction resists bending and warping.
- Earcup pivot points tilt for optimum comfort and efficiency.
- Noise Reduction Rating (NRR)*: 21dB. CSA Class B.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.