Shop All Faceshields and Visors
3M
PELTOR Nylon Mesh Faceshield V1B-, PK/10
Mfr # V1B-10P
Zoro # G8896297
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon Mesh
- Visor Material Nylon
- For Use With Hard Hat
- Standards ANSI Z87.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # V1B-10P
- Zoro # G8896297
- Country of Origin Sweden
- Category Faceshields and Visors
Dimensions
Visor Height | 6-1/2" |
Width | 6.5 in |
Length | 11-1/2" |
Details
Item | Nylong Mesh Face Shield |
Color | Black |
Material | Nylon Mesh |
Visor Material | Nylon |
For Use With | Hard Hat |
Standards | ANSI Z87.1 |
Features | Protection against Flying Debris and Particles; Mesh Provides Ventilation |
Primary Lens Color | Black |
Description
Nylong Mesh Faceshield, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL Handheld labeler (PT70BM)
- BUFFALO Buffalo Tools RMAT23 Buffalo Tools 2 x 3 Foot Industrial Rubber Floor Mat (RMAT23)
- 3M DBI-SALA Rescue Full Body Harness, L, Repel(TM) Polyester (1113347)
- PETZL Full Body Harness, Crossover Style, 1 (C071CA01)
- 3M Tuffmaster Deluxe Headgear w/Ratchet Adjustment, Blue (82501-00000)
- 3M Faceshield Visor, Poly, GldPltdGr, 9x14-1/2 (82604-00000)
- 3M Faceshield Visor, Polycarb, Clr, 9x18-1/4in (82582-00000)
- 3M 725 x 145 x 040 Polycarb Faceshield (10078371825437)
- 3M 3M„¢ Faceshield Cover 6885/07142(AAD), 25/Pack (7100138628)
- 3M Faceshield Visor, Prpinate, Clr, 9x14-1/2in (82700-00000)
- MSA SAFETY V-Gard Faceshield Frame, Dielectric Protection, Frame, For MSA Slotted Caps, Black (10121266)
- 3M Faceshields and Visors