Shop All Ear Plugs
3M Peltor
No-Touch Foam/Thermoplastic Ear Plugs, Bell Shape, 100 PK
Mfr # 10093045980151
Zoro # G107465679
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series No-Touch
- Earplug Material Foam/Thermoplastic
- Earplug Shape Bell
- Standards ANSI S.3.19-1974
- Features Electrically Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Series | No-Touch |
Earplug Material | Foam/Thermoplastic |
Item | Ear Plugs |
Earplug Shape | Bell |
Standards | ANSI S.3.19-1974 |
Features | Electrically Insulated |
Metal Detectable | No |
Material | Polyurethane Foam |
Insertion Method | Push-to-fit |
Dielectric | No |
Ear Muff Style | Corded |
Cord Color | Yellow |
Cord Material - Hearing Protection | Vinyl |
Description
3M Next NoTouch corded ear plugs are the ultimate in hands off the foam earplugs These purple colored plugs have a livewire stem for easy insertion and all day comfort One step installation with no rolldown make these earplugs a great hygenic solution Their tapered shape hugs the ear canal for a tight seal These plugs have a NRR 29dB 100 pairs per dispenser
- •NRR 29dB, corded
- •Tapered shape for a good ear canal seal
- •Just grab stem and insert
- •100 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Carolines Treasures 8495-MAT Fish Flounder Indoor Or Outdoor Mat - 18 x 27 in. (8495-MAT)
- CROSSFIRE Safety Glasses, Wraparound Brown Mirror Polycarbonate Lens, Scratch-Resistant, 12PK (15117)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E2RW71A000)
- BRADY Safety Tag, Polyester, 5-3/4inHx3in.W, PK25 (76142)
- 3M PELTOR LEP-100/TEP-100 Disposable Foam Replacement Earpiece Ear Plugs, Flanged Shape, 27 dB, Gray, 25 PK (CCC-GRM-25)
- 3M PELTOR Tri-Flange ABS/Elastomeric Polymer Ear Plugs, Flanged Shape, 100 PK (10093045980168)
- 3M PELTOR EEP Rubber Vinyl Electronic Ear Plugs, Tapered Shape, 30 dB, Green (EEP-100)
- 3M PELTOR Ear Plugs, 100 PK (10093045980175)
- 3M PELTOR LEP-200 Foam Electronic Ear Plugs, Tapered Shape, 23 dB, 27 dB, High-Visibility Yellow (LEP-200)
- 3M E-A-R Classic Foam Ear Plugs, 200 PK (311-1101)
- RADIANS Radians® CEPCASE Custom Molded Earplugs, Plastic Carrying Case, Each (CEPCASE)
- 3M Peltor Hearing Protection