Shop All Earmuffs
3M Peltor
Neckband Ear Muffs, 21
Mfr # 10093045080622
Zoro # G807465696
product price: $31.55
/pr
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 21
- Includes HY67
- Ear Muff Style Neckband
- Dielectric No
- ANSI Classification ANSI S.3.19-1974
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Noise Reduction Rating NRR | 21 |
Includes | HY67 |
Ear Muff Style | Neckband |
Dielectric | No |
ANSI Classification | ANSI S.3.19-1974 |
Item | Ear Muffs |
Description
The lightweight 3M Peltor H6BV Optime 95 low profile neckband features very low profile protective ear cups that fit well with most helmets, eyewear and other safety equipment These items are a comfortable choice that can provide effective protection, especially against the highfrequency noise associated work areas and functions, including machine shops and power tools The 3M H6BV neckband earmuffs are designed to be worn behind the head
- •Liquid and foam filled cusions
- •NRR 21dB
- •Recommended for noise levels up to 95dBA TWA
- •Behind-the-head style
- •Padded wide headband with 4-point steel suspension band The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Gloves, M, Nylon, PK200 (BGL7.200MB)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLLG001200)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE Crane Disconnect Sign, Landscape (OS-NS-D-710-L-15370)
- TAPCO Blank Sign, 12" W, 18" H, Aluminum (037-00286)
- 3M PELTOR Over-the-Head Electronic Ear Muffs, 26 dB, Peltor Sport Tactical 500 (TAC500-OTH)
- 3M PELTOR Earmuff Peltor 28Db (X3A)
- 3M PELTOR Over-the-Head Ear Muffs, 28 dB, Peltor X3, Black/Red (X3A)
- 3M PELTOR Earmuffs 10/C (X4P3E)
- 3M PELTOR Peltor X4 Over-the-Head Earmuffs, Dielectric, Passive, NRR 27 dB, Foam, Black/Chartreuse (X4A)
- 3M PELTOR Peltor Optime Over-the-Head Earmuffs, Passive, NRR 30dB, Black/Green (H10A HV)
- RUGER 10/22 Low-Profile Passive Safety Shooting Earmuffs, 21dB NRR (70571)
- 3M Peltor Earmuffs