Shop All Faceshields and Visors
3M
PELTOR Metal Mesh Faceshield V1A-, PK10
Mfr # V1A-10P
Zoro # G8897240
product price: $166.99
/pk 10, $16.70/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Black
- Material Metal Mesh
- Visor Material Steel Mesh
- For Use With Hard Hat
- Standards ANSI Z87.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # V1A-10P
- Zoro # G8897240
- Country of Origin Sweden
- Category Faceshields and Visors
Dimensions
Visor Height | 6-1/2" |
Width | 6.5 in |
Length | 11-1/2" |
Details
Item | Mesh Face Shield |
Visor Color | Black |
Material | Metal Mesh |
Visor Material | Steel Mesh |
For Use With | Hard Hat |
Standards | ANSI Z87.1 |
Features | Protection against Flying Debris and Particles; Mesh Provides Ventilation |
Description
Metal Mesh Faceshield, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Quick Reference Guide, Transmission Based (RG-006)
- 3M DBI-SALA Rope Lifeline, 100 ft., White (1202842)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, Legend: Confined Space Authorized Personnel Only (MCSP140VS)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, L, Blue, PR (3012-L (9))
- 3M Facepiece Harness, Head Harness 6897/37005(AAd) (51131-37005)
- 3M Faceshield Holder, Nylon, Black (U5B-ANSI)
- 3M Faceshield Visor, Polycarb, Clr, 9x18-1/4in (82582-00000)
- 3M Faceshield Visor, Polycarb, Clr, 9x14-1/2in (82600-00000)
- 3M Visor, Clear, 7" H, Polycarbonate (X5-SV01)
- 3M Tuffmaster 9 x 145 x 080 Polycarbonate Face Shield (10078371827011)
- BULLARD Visor, Clear, 8InH x 15InW x 0.06In Thick (860T)
- 3M Faceshields and Visors